Check Availability
  • BALDWIN FILTERS 

    Cabin Air Filter,Rectangular

  • Item # 36G614
  • Mfr. Model # PA5596
Cabin Air Filter,Rectangular
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36G614
Mfr. Model # PA5596
UNSPSC #40161505
Shipping Weight 0.2 lbs
Country of Origin Germany *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Element Only, Rectangular
Element Only - Automotive Filters Yes
Height 21/32"
Width 5-3/32"
Length 15-11/32"
Description/Special Features Cab Air Element
* This product's country of origin is subject to change

Compliance and Restrictions