Check Availability
  • BALDWIN FILTERS 

    Air Filter, Element Only, Rectangular, 25/32" Height, 15-3/4" Length

  • Item # 36G585
  • Mfr. Model # PA5586
Air Filter, Element Only, Rectangular, 25/32" Height, 15-3/4" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36G585
Mfr. Model # PA5586
UNSPSC #40161505
Shipping Weight 0.15 lbs
Country of Origin Germany *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Element Only, Rectangular
Element Only - Automotive Filters Yes
Height 25/32"
Width 5-3/16"
Length 15-3/4"
Description/Special Features Cab Air Element
* This product's country of origin is subject to change

Compliance and Restrictions