Check Availability
  • BALDWIN FILTERS 

    Air Filter, Rectangular, 14-7/64" Height, 14-7/64" Length

  • Item # 34NN51
  • Mfr. Model # PA5765
Air Filter, Rectangular, 14-7/64" Height, 14-7/64" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 34NN51
Mfr. Model # PA5765
UNSPSC #40161505
Shipping Weight 0.617 lbs
Country of Origin China *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Rectangular
Element Only - Automotive Filters No
Height 14-7/64"
Width 10-13/64"
Length 14-7/64"
Description/Special Features Foam Cab Air Element
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In