Check Availability
  • BALDWIN FILTERS 

    Cabin Air Filter,Rectangular

  • Item # 34NN46
  • Mfr. Model # PA5773
Cabin Air Filter,Rectangular
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 34NN46
Mfr. Model # PA5773
UNSPSC #40161505
Shipping Weight 0.067 lbs
Country of Origin Taiwan *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Element Only, Rectangular
Element Only - Automotive Filters No
Height 10-45/64"
Width 5-7/64"
Length 10-45/64"
Description/Special Features Cab Air Element
* This product's country of origin is subject to change

Compliance and Restrictions