Check Availability
  • BALDWIN FILTERS 

    Air Filter, Rectangular, 2-3/32" Height, 15-1/2" Length

  • Item # 34NN44
  • Mfr. Model # PA5740
Air Filter, Rectangular, 2-3/32" Height, 15-1/2" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 34NN44
Mfr. Model # PA5740
UNSPSC #40161505
Shipping Weight 1.8 lbs
Country of Origin Taiwan *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Rectangular
Element Only - Automotive Filters No
Height 2-3/32"
Width 6-13/32"
Length 15-1/2"
Description/Special Features Cab Air Element
* This product's country of origin is subject to change

Compliance and Restrictions