Check Availability
  • BALDWIN FILTERS 

    Air Filter, Rectangular, 1-17/32" Height, 8-13/16" Length

  • Item # 34NN42
  • Mfr. Model # PA5738
Air Filter, Rectangular, 1-17/32" Height, 8-13/16" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 34NN42
Mfr. Model # PA5738
UNSPSC #40161505
Shipping Weight 0.6 lbs
Country of Origin Taiwan *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Rectangular
Element Only - Automotive Filters No
Height 1-17/32"
Width 4"
Length 8-13/16"
Description/Special Features Cab Air Element
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In