Check Availability
  • BALDWIN FILTERS 

    Air Filter, Rectangular, 1-17/32" Height, 8-7/64" Length

  • Item # 34NN39
  • Mfr. Model # PA5729
Air Filter, Rectangular, 1-17/32" Height, 8-7/64" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 34NN39
Mfr. Model # PA5729
UNSPSC #40161505
Shipping Weight 0.55 lbs
Country of Origin Taiwan *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Rectangular
Element Only - Automotive Filters No
Height 1-17/32"
Width 8-1/2"
Length 8-7/64"
Description/Special Features Cab Air Element
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In