Check Availability
  • BALDWIN FILTERS 

    Air Filter, Rectangular, 13-7/64" Height, 13-7/64" Length

  • Item # 34NN38
  • Mfr. Model # PA5727
Air Filter, Rectangular, 13-7/64" Height, 13-7/64" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 34NN38
Mfr. Model # PA5727
UNSPSC #40161505
Shipping Weight 0.042 lbs
Country of Origin Taiwan *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Rectangular
Element Only - Automotive Filters No
Height 13-7/64"
Width 3-1/2"
Length 13-7/64"
Description/Special Features Cab Air Element
* This product's country of origin is subject to change

Compliance and Restrictions