Check Availability
  • BALDWIN FILTERS 

    Air Filter, Rectangular, 15/16" Height, 15" Length

  • Item # 34NN36
  • Mfr. Model # PA5725
Air Filter, Rectangular, 15/16" Height, 15" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 34NN36
Mfr. Model # PA5725
UNSPSC #40161505
Shipping Weight 0.675 lbs
Country of Origin Taiwan *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Rectangular
Element Only - Automotive Filters No
Height 15/16"
Width 7-5/16"
Length 15"
Description/Special Features Cab Air Element
Includes Charcoal Impregnated Media for Odor Control
* This product's country of origin is subject to change

Compliance and Restrictions