Check Availability
  • BALDWIN FILTERS 

    Air Filter, Rectangular, 19/32" Height, 8-29/32" Length

  • Item # 34NN35
  • Mfr. Model # PA5723
Air Filter, Rectangular, 19/32" Height, 8-29/32" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 34NN35
Mfr. Model # PA5723
UNSPSC #40161505
Shipping Weight 0.208 lbs
Country of Origin Taiwan *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Rectangular
Element Only - Automotive Filters No
Height 19/32"
Width 5-13/64"
Length 8-29/32"
Description/Special Features Cab Air Element
* This product's country of origin is subject to change

Compliance and Restrictions