Check Availability
  • BALDWIN FILTERS 

    Cabin Air Filter,Rectangular

  • Item # 34NN34
  • Mfr. Model # PA5722
Cabin Air Filter,Rectangular
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 34NN34
Mfr. Model # PA5722
UNSPSC #40161505
Shipping Weight 0.392 lbs
Country of Origin Taiwan *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Rectangular
Element Only - Automotive Filters No
Height 31/32"
Width 8-13/32"
Length 9-29/32"
Description/Special Features Cab Air Element
* This product's country of origin is subject to change

Compliance and Restrictions