Check Availability
  • BALDWIN FILTERS 

    Air Filter, Rectangular, 1-9/16" Height, 11-7/64" Length

  • Item # 34NN32
  • Mfr. Model # PA5720
Air Filter, Rectangular, 1-9/16" Height, 11-7/64" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 34NN32
Mfr. Model # PA5720
UNSPSC #40161505
Shipping Weight 0.65 lbs
Country of Origin Taiwan *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Rectangular
Element Only - Automotive Filters No
Height 1-9/16"
Width 7-39/64"
Length 11-7/64"
Description/Special Features Cab Air Element
* This product's country of origin is subject to change

Compliance and Restrictions