Check Availability
  • BALDWIN FILTERS 

    Air Filter, Rectangular, 42371" Height, 4" Length

  • Item # 34NN29
  • Mfr. Model # PA5715
Air Filter, Rectangular, 42371" Height, 4" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 34NN29
Mfr. Model # PA5715
UNSPSC #40161505
Shipping Weight 0.1 lbs
Country of Origin Taiwan *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Rectangular
Element Only - Automotive Filters No
Height 42371"
Width 4"
Length 4"
Description/Special Features Cab Air Element
* This product's country of origin is subject to change

Compliance and Restrictions