Check Availability
  • BALDWIN FILTERS 

    Air Filter, Rectangular, 31/32" Height, 29-39/64" Length

  • Item # 34NN27
  • Mfr. Model # PA5713
Air Filter, Rectangular, 31/32" Height, 29-39/64" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 34NN27
Mfr. Model # PA5713
UNSPSC #40161505
Shipping Weight 0.01 lbs
Country of Origin Taiwan *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Rectangular
Element Only - Automotive Filters No
Height 31/32"
Width 4-7/64"
Length 29-39/64"
Description/Special Features Cab Air Element
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In