Check Availability
  • BALDWIN FILTERS 

    Air Filter, Rectangular, 2-19/32" Height, 21-7/64" Length

  • Item # 34NN25
  • Mfr. Model # PA5711
Air Filter, Rectangular, 2-19/32" Height, 21-7/64" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 34NN25
Mfr. Model # PA5711
UNSPSC #40161505
Shipping Weight 3.75 lbs
Country of Origin Taiwan *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Rectangular
Element Only - Automotive Filters No
Height 2-19/32"
Width 10"
Length 21-7/64"
Description/Special Features Cab Air Element
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In