Check Availability
  • BALDWIN FILTERS 

    Air Filter, Rectangular, 1-31/32" Height, 20-29/32" Length

  • Item # 34NN24
  • Mfr. Model # PA5710
Air Filter, Rectangular, 1-31/32" Height, 20-29/32" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 34NN24
Mfr. Model # PA5710
UNSPSC #40161505
Shipping Weight 1.65 lbs
Country of Origin Taiwan *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Rectangular
Element Only - Automotive Filters No
Height 1-31/32"
Width 4-13/32"
Length 20-29/32"
Description/Special Features Cab Air Element
* This product's country of origin is subject to change

Compliance and Restrictions