Check Availability
  • BALDWIN FILTERS 

    Air Filter, Rectangular, 3-7/16" Height, 24-7/64" Length

  • Item # 34NN23
  • Mfr. Model # PA5696
Air Filter, Rectangular, 3-7/16" Height, 24-7/64" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 34NN23
Mfr. Model # PA5696
UNSPSC #40161505
Shipping Weight 1.35 lbs
Country of Origin Taiwan *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Rectangular
Element Only - Automotive Filters No
Height 3-7/16"
Width 4-13/32"
Length 24-7/64"
Description/Special Features Cab Air Element
* This product's country of origin is subject to change

Compliance and Restrictions