Check Availability
  • BALDWIN FILTERS 

    Air Filter, Element Only, Rectangular, 18-1/2" Height, 18-1/2" Length

  • Item # 34NN14
  • Mfr. Model # PA5718 KIT
Air Filter, Element Only, Rectangular, 18-1/2" Height, 18-1/2" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 34NN14
Mfr. Model # PA5718 KIT
UNSPSC #40161505
Shipping Weight 0.05 lbs
Country of Origin Taiwan *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Element Only, Rectangular
Element Only - Automotive Filters No
Height 18-1/2"
Width 4-13/16"
Length 18-1/2"
Description/Special Features 2 Cab Air Elements
* This product's country of origin is subject to change

Compliance and Restrictions