Check Availability
  • BALDWIN FILTERS 

    Air Filter, Rectangular, 1-13/32" Height, 9-27/32" Length

  • Item # 30HL57
  • Mfr. Model # PA4474
Air Filter, Rectangular, 1-13/32" Height, 9-27/32" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30HL57
Mfr. Model # PA4474
UNSPSC #40161505
Shipping Weight 0.483 lbs
Country of Origin USA *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Rectangular
Element Only - Automotive Filters No
Height 1-13/32"
Width 8"
Length 9-27/32"
Description/Special Features Cabin Air Element
Includes (2) Gaskets Attached
* This product's country of origin is subject to change

Compliance and Restrictions