Check Availability
  • BALDWIN FILTERS 

    Air Filter, Element Only, Rectangular, 25/32" Height, 13-3/8" Length

  • Item # 30HL48
  • Mfr. Model # PA5690
Air Filter, Element Only, Rectangular, 25/32" Height, 13-3/8" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30HL48
Mfr. Model # PA5690
UNSPSC #40161505
Shipping Weight 0.35 lbs
Country of Origin Taiwan *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Element Only, Rectangular
Element Only - Automotive Filters No
Height 25/32"
Width 12-13/16"
Length 13-3/8"
Description/Special Features Cab Air Element
* This product's country of origin is subject to change

Compliance and Restrictions