Check Availability
  • BALDWIN FILTERS 

    Air Filter, Rectangular, 1-1/2" Height, 25-9/16" Length

  • Item # 30HL47
  • Mfr. Model # PA5688
Air Filter, Rectangular, 1-1/2" Height, 25-9/16" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30HL47
Mfr. Model # PA5688
UNSPSC #40161505
Shipping Weight 4.15 lbs
Country of Origin Germany *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Rectangular
Element Only - Automotive Filters No
Height 1-1/2"
Width 13-7/8"
Length 25-9/16"
Description/Special Features Cab Air Element
Includes Gasket Attached
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In