Check Availability
  • BALDWIN FILTERS 

    Air Filter, Rectangular, 31/32" Height, 8-19/32" Length

  • Item # 30HL46
  • Mfr. Model # PA5683
Air Filter, Rectangular, 31/32" Height, 8-19/32" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30HL46
Mfr. Model # PA5683
UNSPSC #40161505
Shipping Weight 0.417 lbs
Country of Origin Taiwan *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Rectangular
Element Only - Automotive Filters No
Height 31/32"
Width 4-5/32"
Length 8-19/32"
Description/Special Features Cab Air Element
Includes Gasket Attached
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In