Check Availability
  • BALDWIN FILTERS 

    Air Filter, Rectangular, 2-5/32" Height, 19-11/16" Length

  • Item # 30HL45
  • Mfr. Model # PA5682
Air Filter, Rectangular, 2-5/32" Height, 19-11/16" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30HL45
Mfr. Model # PA5682
UNSPSC #40161505
Shipping Weight 1.35 lbs
Country of Origin Taiwan *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Rectangular
Element Only - Automotive Filters No
Height 2-5/32"
Width 7-7/8"
Length 19-11/16"
Description/Special Features Cab Air Element
* This product's country of origin is subject to change

Compliance and Restrictions