Check Availability
  • BALDWIN FILTERS 

    Air Filter, Rectangular, 2-19/32" Height, 16-1/8" Length

  • Item # 30HL41
  • Mfr. Model # PA5654
Air Filter, Rectangular, 2-19/32" Height, 16-1/8" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30HL41
Mfr. Model # PA5654
UNSPSC #40161505
Shipping Weight 2.4 lbs
Country of Origin Taiwan *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Rectangular
Element Only - Automotive Filters No
Height 2-19/32"
Width 5-31/32"
Length 16-1/8"
Description/Special Features Cab Air Element
Includes Gasket Attached
* This product's country of origin is subject to change

Compliance and Restrictions