Check Availability
  • BALDWIN FILTERS 

    Air Filter, Rectangular, 2-3/16" Height, 17" Length

  • Item # 30HL40
  • Mfr. Model # PA5653
Air Filter, Rectangular, 2-3/16" Height, 17" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30HL40
Mfr. Model # PA5653
UNSPSC #40161505
Shipping Weight 3.1 lbs
Country of Origin Taiwan *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Rectangular
Element Only - Automotive Filters No
Height 2-3/16"
Width 10-1/32"
Length 17"
Description/Special Features Cab Air Element
* This product's country of origin is subject to change

Compliance and Restrictions