Check Availability
  • BALDWIN FILTERS 

    Air Filter, Rectangular, 12-19/32" Height, 12-19/32" Length

  • Item # 30HL39
  • Mfr. Model # PA3825
Air Filter, Rectangular, 12-19/32" Height, 12-19/32" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30HL39
Mfr. Model # PA3825
UNSPSC #40161505
Shipping Weight 0.842 lbs
Country of Origin Taiwan *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Rectangular
Element Only - Automotive Filters No
Height 12-19/32"
Width 10-5/8"
Length 12-19/32"
Description/Special Features Cab Air Element
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In