Check Availability
  • BALDWIN FILTERS 

    Air Filter, Rectangular, 4-3/16" Height, 10-11/16" Length

  • Item # 2XWA7
  • Mfr. Model # PA3680
Air Filter, Rectangular, 4-3/16" Height, 10-11/16" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2XWA7
Mfr. Model # PA3680
UNSPSC #40161505
Shipping Weight 0.38 lbs
Country of Origin Mexico *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Rectangular
Element Only - Automotive Filters No
Height 4-3/16"
Width 4-11/16"
Length 10-11/16"
Description/Special Features Cabin Air Filter Element
* This product's country of origin is subject to change

Compliance and Restrictions