Check Availability
  • BALDWIN FILTERS 

    Air Filter, Rectangular, 2-11/16" Height, 14-13/16" Length

  • Item # 2TCY3
  • Mfr. Model # PA3829
Air Filter, Rectangular, 2-11/16" Height, 14-13/16" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2TCY3
Mfr. Model # PA3829
UNSPSC #40161505
Shipping Weight 1.67 lbs
Country of Origin USA *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Rectangular
Element Only - Automotive Filters No
Height 2-11/16"
Width 4"
Length 14-13/16"
Description/Special Features Cab Air Element
Includes Attached Gasket
* This product's country of origin is subject to change

Compliance and Restrictions