Check Availability
  • BALDWIN FILTERS 

    Air Filter, Rectangular, 25/32" Height, 13-7/16" Length

  • Item # 2TCH2
  • Mfr. Model # PA4682
Air Filter, Rectangular, 25/32" Height, 13-7/16" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2TCH2
Mfr. Model # PA4682
UNSPSC #40161505
Shipping Weight 0.47 lbs
Country of Origin China *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Rectangular
Element Only - Automotive Filters No
Height 25/32"
Width 8-3/8"
Length 13-7/16"
Description/Special Features Cab Air Element
* This product's country of origin is subject to change

Compliance and Restrictions