Check Availability
  • BALDWIN FILTERS 

    Air Filter, Rectangular, 1-29/32" Height, 11-9/32" Length

  • Item # 2NVG6
  • Mfr. Model # PA3822
Air Filter, Rectangular, 1-29/32" Height, 11-9/32" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2NVG6
Mfr. Model # PA3822
UNSPSC #40161505
Shipping Weight 1.02 lbs
Country of Origin Taiwan *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Rectangular
Element Only - Automotive Filters No
Height 1-29/32"
Width 8-15/16"
Length 11-9/32"
Description/Special Features Cab Air Element
* This product's country of origin is subject to change

Compliance and Restrictions