Check Availability
  • BALDWIN FILTERS 

    Air Filter, Rectangular, 25/32" Height, 10-27/32" Length

  • Item # 2NUU2
  • Mfr. Model # PA5320
Air Filter, Rectangular, 25/32" Height, 10-27/32" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2NUU2
Mfr. Model # PA5320
UNSPSC #40161505
Shipping Weight 0.44 lbs
Country of Origin China *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Rectangular
Element Only - Automotive Filters No
Height 25/32"
Width 8-5/32"
Length 10-27/32"
Description/Special Features Cabin Air Filter Element
Includes (2) Gaskets Attached
* This product's country of origin is subject to change

Compliance and Restrictions