Check Availability
  • BALDWIN FILTERS 

    Air Filter, Rectangular, 2-3/16" Height, 11-13/16" Length

  • Item # 2NUJ6
  • Mfr. Model # PA3823
Air Filter, Rectangular, 2-3/16" Height, 11-13/16" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2NUJ6
Mfr. Model # PA3823
UNSPSC #40161505
Shipping Weight 1.33 lbs
Country of Origin Taiwan *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Rectangular
Element Only - Automotive Filters No
Height 2-3/16"
Width 10-3/4"
Length 11-13/16"
Description/Special Features Cab Air Element
* This product's country of origin is subject to change

Compliance and Restrictions