Check Availability
  • BALDWIN FILTERS 

    Air Filter, Rectangular, 2-9/16" Height, 12-1/4" Length

  • Item # 2NUJ4
  • Mfr. Model # PA3781
Air Filter, Rectangular, 2-9/16" Height, 12-1/4" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2NUJ4
Mfr. Model # PA3781
UNSPSC #40161505
Shipping Weight 2.19 lbs
Country of Origin USA *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Rectangular
Element Only - Automotive Filters No
Height 2-9/16"
Width 9-9/16"
Length 12-1/4"
Description/Special Features Cab Air Element
Includes Gasket Attached
* This product's country of origin is subject to change

Compliance and Restrictions