Check Availability
  • BALDWIN FILTERS 

    Air Filter, Square, 42433" Height, 10-19/32" Length

  • Item # 2NUE3
  • Mfr. Model # PA5319
Air Filter, Square, 42433" Height, 10-19/32" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2NUE3
Mfr. Model # PA5319
UNSPSC #40161505
Shipping Weight 0.68 lbs
Country of Origin China *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Square
Element Only - Automotive Filters No
Height 42433"
Width 10-19/32"
Length 10-19/32"
Description/Special Features Cab Air Element
* This product's country of origin is subject to change

Compliance and Restrictions