Check Availability
  • BALDWIN FILTERS 

    Air Filter, Rectangular, 31/32" Height, 12-19/32" Length

  • Item # 2NTX8
  • Mfr. Model # PA4985
Air Filter, Rectangular, 31/32" Height, 12-19/32" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2NTX8
Mfr. Model # PA4985
UNSPSC #40161505
Shipping Weight 0.27 lbs
Country of Origin China *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Rectangular
Element Only - Automotive Filters Yes
Height 31/32"
Width 7-1/4"
Length 12-19/32"
Description/Special Features Cab Air Element
* This product's country of origin is subject to change

Compliance and Restrictions