Check Availability
  • BALDWIN FILTERS 

    Air Filter, Rectangular, 1-1/8" Height, 12-3/4" Length

  • Item # 2KYR5
  • Mfr. Model # PA4681
Air Filter, Rectangular, 1-1/8" Height, 12-3/4" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2KYR5
Mfr. Model # PA4681
UNSPSC #40161505
Shipping Weight 0.65 lbs
Country of Origin China *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Rectangular
Element Only - Automotive Filters No
Height 1-1/8"
Width 11-9/16"
Length 12-3/4"
Description/Special Features Cabin Air Filter Element
* This product's country of origin is subject to change

Compliance and Restrictions