Check Availability
  • BALDWIN FILTERS 

    Air Filter, Square, 31/32" Height, 10-5/8" Length

  • Item # 2KYH3
  • Mfr. Model # PA4857
Air Filter, Square, 31/32" Height, 10-5/8" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2KYH3
Mfr. Model # PA4857
UNSPSC #40161505
Shipping Weight 0.35 lbs
Country of Origin China *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Square
Element Only - Automotive Filters No
Height 31/32"
Width 10-5/8"
Length 10-5/8"
Description/Special Features Cabin Air Filter Element
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In