This item has been discontinued.  For alternate products call 1-800-217-6872.

  • BALDWIN FILTERS 

    Air Filter, Element Only, Rectangular, 1-13/16" Height, 20-21/32" Length

  • Item # 22EV07
  • Mfr. Model # PA5647
Air Filter, Element Only, Rectangular, 1-13/16" Height, 20-21/32" Length

Technical Specifications

Item # 22EV07
Mfr. Model # PA5647
UNSPSC #40161505
Shipping Weight 0.65 lbs
Country of Origin Germany *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Element Only, Rectangular
Element Only - Automotive Filters Yes
Height 1-13/16"
Width 8-3/4"
Length 20-21/32"
Description/Special Features Cab Air Element
* This product's country of origin is subject to change

Compliance and Restrictions