Check Availability
  • BALDWIN FILTERS 

    Air Filter, Element Only, Rectangular, 25/32" Height, 60-5/8" Length

  • Item # 22EV06
  • Mfr. Model # PA5646
Air Filter, Element Only, Rectangular, 25/32" Height, 60-5/8" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22EV06
Mfr. Model # PA5646
UNSPSC #40161505
Shipping Weight 0.3 lbs
Country of Origin Germany *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Element Only, Rectangular
Element Only - Automotive Filters Yes
Height 25/32"
Width 9-21/32"
Length 60-5/8"
Description/Special Features Cab Air Element
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In