Check Availability
  • BALDWIN FILTERS 

    Air Filter, Rectangular, 1-3/16" Height, 19-13/32" Length

  • Item # 22EV04
  • Mfr. Model # PA5644
Air Filter, Rectangular, 1-3/16" Height, 19-13/32" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22EV04
Mfr. Model # PA5644
UNSPSC #40161505
Shipping Weight 0.4 lbs
Country of Origin Germany *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Rectangular
Element Only - Automotive Filters No
Height 1-3/16"
Width 8-27/32"
Length 19-13/32"
Description/Special Features Cab Air Element
Includes Gasket Attached
* This product's country of origin is subject to change

Compliance and Restrictions