Check Availability
  • BALDWIN FILTERS 

    Air Filter, Rectangular, 10-31/32" Height, 10-31/32" Length

  • Item # 22EV03
  • Mfr. Model # PA5643
Air Filter, Rectangular, 10-31/32" Height, 10-31/32" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22EV03
Mfr. Model # PA5643
UNSPSC #40161505
Shipping Weight 0.21 lbs
Country of Origin Germany *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Rectangular
Element Only - Automotive Filters No
Height 10-31/32"
Width 4-9/16"
Length 10-31/32"
Description/Special Features Cab Air Element
Includes (2) Velco strips attached
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In