Check Availability
  • BALDWIN FILTERS 

    Air Filter, Rectangular, 1-7/8" Height, 20-5/32" Length

  • Item # 22EV02
  • Mfr. Model # PA5642
Air Filter, Rectangular, 1-7/8" Height, 20-5/32" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22EV02
Mfr. Model # PA5642
UNSPSC #40161505
Shipping Weight 0.7 lbs
Country of Origin Germany *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Rectangular
Element Only - Automotive Filters No
Height 1-7/8"
Width 9-7/32"
Length 20-5/32"
Description/Special Features Cab Air Element
Includes Foam Pad, (2) Gaskets Attached
* This product's country of origin is subject to change

Compliance and Restrictions