Check Availability
  • BALDWIN FILTERS 

    Air Filter, Element Only, Rectangular, 19/32" Height, 13-21/32" Length

  • Item # 22EV01
  • Mfr. Model # PA5637
Air Filter, Element Only, Rectangular, 19/32" Height, 13-21/32" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22EV01
Mfr. Model # PA5637
UNSPSC #40161505
Shipping Weight 0.42 lbs
Country of Origin USA *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Element Only, Rectangular
Element Only - Automotive Filters Yes
Height 19/32"
Width 10-1/32"
Length 13-21/32"
Description/Special Features Cab Air Element
* This product's country of origin is subject to change

Compliance and Restrictions