Check Availability
  • BALDWIN FILTERS 

    Air Filter, Element Only, Rectangular, 11/16" Height, 12-1/3" Length

  • Item # 22D116
  • Mfr. Model # PA4444
Air Filter, Element Only, Rectangular, 11/16" Height, 12-1/3" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22D116
Mfr. Model # PA4444
UNSPSC #40161505
Shipping Weight 0.7 lbs
Country of Origin China *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Element Only, Rectangular
Element Only - Automotive Filters Yes
Height 11/16"
Width 12-1/5"
Length 12-1/3"
Description/Special Features Cabin Air Filter Element
* This product's country of origin is subject to change

Compliance and Restrictions