Check Availability
  • BALDWIN FILTERS 

    Air Filter, Rectangular, 19-3/8" Height, 19-3/8" Length

  • Item # 14M075
  • Mfr. Model # PA5545
Air Filter, Rectangular, 19-3/8" Height, 19-3/8" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 14M075
Mfr. Model # PA5545
UNSPSC #40161505
Shipping Weight 0.3 lbs
Country of Origin Germany *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Rectangular
Element Only - Automotive Filters No
Height 19-3/8"
Width 5-3/4"
Length 19-3/8"
Description/Special Features Cab Air Element
Includes Gasket Attached
* This product's country of origin is subject to change

Compliance and Restrictions