Check Availability
  • BALDWIN FILTERS 

    Air Filter, Element Only, Rectangular, 27/32" Height, 33-5/16" Length

  • Item # 14M074
  • Mfr. Model # PA5533
Air Filter, Element Only, Rectangular, 27/32" Height, 33-5/16" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 14M074
Mfr. Model # PA5533
UNSPSC #40161505
Shipping Weight 0.75 lbs
Country of Origin Germany *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Element Only, Rectangular
Element Only - Automotive Filters Yes
Height 27/32"
Width 9-23/32"
Length 33-5/16"
Description/Special Features Cab Air Element
* This product's country of origin is subject to change

Compliance and Restrictions