Check Availability
  • BALDWIN FILTERS 

    Air Filter, Rectangular, 1-3/16" Height, 10-5/8" Length

  • Item # 11U557
  • Mfr. Model # PA5516
Air Filter, Rectangular, 1-3/16" Height, 10-5/8" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 11U557
Mfr. Model # PA5516
UNSPSC #40161505
Shipping Weight 0.45 lbs
Country of Origin Germany *
Item Air Filter
Air Filter Type - Automotive Cabin Air Filter
Air Filter Design Rectangular
Element Only - Automotive Filters No
Height 1-3/16"
Width 9-1/16"
Length 10-5/8"
Description/Special Features Cabin Air Filter Element
Includes Gasket Attached
* This product's country of origin is subject to change

Compliance and Restrictions