Check Availability
  • BALDWIN FILTERS 

    Buna N O-Ring, O-Ring, G467

  • Item # 4YYK6
  • Mfr. Model # G467
Buna N O-Ring, O-Ring, G467
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4YYK6
Mfr. Model # G467
UNSPSC #31181506
Shipping Weight 0.1 lbs
Country of Origin USA *
Item O-Ring
Outside Dia. 2-7/16"
Inside Dia. 2-13/64"
Material Buna-N
Height 7/64"
* This product's country of origin is subject to change

Compliance and Restrictions