Check Availability
  • BALDWIN FILTERS 

    Buna N O-Ring,O-Ring,G443

  • Item # 4YYJ6
  • Mfr. Model # G443
Buna N O-Ring,O-Ring,G443
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4YYJ6
Mfr. Model # G443
UNSPSC #31181506
Shipping Weight 0.1 lbs
Country of Origin USA *
Item O-Ring
Outside Dia. 5-17/64"
Inside Dia. 4-63/64"
Material Buna-N
Height 9/64"
* This product's country of origin is subject to change

Compliance and Restrictions