Check Availability
Buna N O-Ring, O-Ring, G403
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4YYF4
Mfr. Model # G403
UNSPSC #31181506
Shipping Weight 0.02 lbs
Country of Origin USA *
Item O-Ring
Outside Dia. 2-57/64"
Inside Dia. 2-39/64"
Material Buna-N
Height 9/64"
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In